Skip Content
PIPEMARKER VACUUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPEMARKER VACUUM

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY5777O
  • Mfr. Model # 5777O
  • UNSPSC # 55121619
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Height 5"
  • Item Pipe Marker
  • Width 8"
  • Material PVF Overlaminated Polyester
  • Legend Vacuum
  • Standards ASME (ANSI)
  • Background Color Green
  • Legend Color White
  • Marker Attachment Style Snap-On
  • Legend Alpha Range T - Z
  • Operating Temp. Range 41 Degrees F
  • Language English
  • Character Height 1/2"
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Fits Pipe O.D. 1/2 - 1-3/8"
  • Self-Adhesive No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list