Skip Content
PIPEMARKER VACUUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPEMARKER VACUUM

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY41479
  • Mfr. Model # 41479
  • UNSPSC # 55121731
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.6 lbs

Technical Specs

  • Legend Vacuum
  • Material Pressure Sensitive Vinyl
  • Height 8"
  • Item Pipe Marker
  • Width 8"
  • Background Color Yellow
  • Legend Color Black
  • Legend Alpha Range T - Z
  • Marker Attachment Style Snap-On
  • Operating Temp. Range -0.4 Degrees F
  • Roll Length 30 ft.
  • Language English
  • Standards ANSI A13.1-2007
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Self-Adhesive Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list