Skip Content
PIPEMARKER TREATED WATER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPEMARKER TREATED WATER

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY4145A
  • Mfr. Model # 4145A
  • UNSPSC # 55121731
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • Material Coiled Printed Plastic Sheet
  • Height 13/16"
  • Item Pipe Marker
  • Width 13/16"
  • Legend Treated Water
  • Standards ASME (ANSI)
  • Legend Color White
  • Background Color Green
  • Legend Alpha Range T - Z
  • Marker Attachment Style Snap-On
  • Fits Pipe O.D. 3/4 - 1-3/8"
  • Language English
  • Character Height 1/2"
  • Indoor/Outdoor Usage Indoor/Outdoor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list