Skip Content
PIPEMARKER TOWER WATER RETURN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPEMARKER TOWER WATER RETURN

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY4143F
  • Mfr. Model # 4143F
  • UNSPSC # 55121731
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Material Printed Plastic Sheet
  • Height 8"
  • Width 8"
  • Legend Tower Water Return
  • Markers per Card 1
  • Item Pipe Marker
  • Standards ASME (ANSI)
  • Legend Color White
  • Background Color Green
  • Fits Pipe O.D. 6 - 7-7/8"
  • Legend Alpha Range T - Z
  • Marker Attachment Style Strap-On
  • Language English
  • Character Height 1-1/4"
  • Indoor/Outdoor Usage Indoor/Outdoor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list