Skip Content
PIPEMARKER TEMPERED WATER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPEMARKER TEMPERED WATER

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY4140A
  • Mfr. Model # 4140A
  • UNSPSC # 55121731
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • Item Pipe Marker
  • Width 13/16"
  • Height 13/16"
  • Material Coiled Printed Plastic Sheet
  • Legend Tempered Water
  • Markers per Card 1
  • Standards ASME (ANSI)
  • Background Color Yellow
  • Legend Color Black
  • Legend Alpha Range T - Z
  • Marker Attachment Style Snap-On
  • Fits Pipe O.D. 3/4 - 1-3/8"
  • Language English
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Character Height 1/2"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List