Skip Content
PIPEMARKER SURFACE PRINTED PLASTIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPEMARKER SURFACE PRINTED PLASTIC

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY20445
  • Mfr. Model # 20445
  • UNSPSC # 55121731
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Height 1"
  • Item Pipe Marker
  • Width 8"
  • Legend Low Pressure Steam
  • Material Plastic Film
  • Standards ANSI, LIAR, NFPA, SME
  • Markers per Card 25
  • Background Color Yellow
  • Legend Alpha Range L - O
  • Legend Color Black
  • Marker Attachment Style Self-Adhesive
  • Operating Temp. Range 50 Degrees F
  • Language English
  • Self-Adhesive Yes
  • Indoor/Outdoor Usage Indoor/Outdoor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list