Skip Content
PIPEMARKER SURFACE PRINTED PLASTIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPEMARKER SURFACE PRINTED PLASTIC

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY20430
  • Mfr. Model # 20430
  • UNSPSC # 55121731
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Height 1"
  • Material Plastic Film
  • Item Pipe Marker
  • Width 8"
  • Background Color Red
  • Legend Fire Protection Water
  • Legend Color White
  • Marker Attachment Style Self-Adhesive
  • Legend Alpha Range D - F
  • Markers per Card 25
  • Operating Temp. Range 50 Degrees F
  • Language English
  • Standards ANSI A13.1-2007
  • Self-Adhesive Yes
  • Indoor/Outdoor Usage Indoor/Outdoor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list