Skip Content
PIPEMARKER SURFACE PRINTED PLASTIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPEMARKER SURFACE PRINTED PLASTIC

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY20401
  • Mfr. Model # 20401
  • UNSPSC # 55121731
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Pipe Marker
  • Height 1"
  • Width 8"
  • Material Plastic Film
  • Legend Air
  • Background Color Blue
  • Legend Color White
  • Markers per Card 25
  • Legend Alpha Range A - C
  • Marker Attachment Style Self-Adhesive
  • Operating Temp. Range 50 Degrees F
  • Language English
  • Standards ANSI A13.1-2007
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Self-Adhesive Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list