Skip Content
PIPEMARKER SULFUR DIOXIDE LIQUID close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPEMARKER SULFUR DIOXIDE LIQUID

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY7278-1HV
  • Mfr. Model # 7278-1HV
  • UNSPSC # 55121731
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Height 4"
  • Item Pipe Marker
  • Material Pressure Sensitive Vinyl
  • Legend Sulfur Dioxide Liquid
  • Standards ASME (ANSI) A13.1
  • Markers per Card 1
  • Width 24"
  • Background Color Yellow
  • Legend Color Black
  • Legend Alpha Range P - S
  • Marker Attachment Style Self-Adhesive
  • Fits Pipe O.D. 8" and Larger
  • Language English
  • Operating Temp. Range 0 Degrees F
  • Character Height 3-1/2"
  • Self-Adhesive Yes
  • Indoor/Outdoor Usage Indoor/Outdoor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list