Skip Content
PIPEMARKER SULFUR DIOXIDE LIQUID close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPEMARKER SULFUR DIOXIDE LIQUID

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY7278-1
  • Mfr. Model # 7278-1
  • UNSPSC # 55121731
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Height 2-1/4"
  • Item Pipe Marker
  • Material Pressure Sensitive Vinyl
  • Width 14"
  • Legend Sulfur Dioxide Liquid
  • Markers per Card 1
  • Background Color Yellow
  • Standards ASME (ANSI)
  • Legend Alpha Range P - S
  • Fits Pipe O.D. 2-1/2 - 7-7/8"
  • Legend Color Black
  • Marker Attachment Style Self-Adhesive
  • Character Height 2"
  • Operating Temp. Range 0 Degrees F
  • Language English
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Self-Adhesive Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list