Skip Content
PIPEMARKER STORM WATER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPEMARKER STORM WATER

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY4134F
  • Mfr. Model # 4134F
  • UNSPSC # 55121731
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Item Pipe Marker
  • Legend Storm Water
  • Material Printed Plastic Sheet
  • Standards ASME (ANSI)
  • Background Color Green
  • Fits Pipe O.D. 6 - 7-7/8"
  • Legend Alpha Range P - S
  • Legend Color White
  • Marker Attachment Style Strap-On
  • Height 8"
  • Width 8"
  • Language English
  • Character Height 1-1/4"
  • Indoor/Outdoor Usage Indoor/Outdoor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list