PIPEMARKER STOCK IIAR PIPEMARKER ST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PIPEMARKER STOCK IIAR PIPEMARKER ST

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY90453
  • Mfr. Model # 90453
  • UNSPSC # 55121731
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Height 4"
  • Material Self-Adhesive Vinyl
  • Item Pipe Marker
  • Width 24"
  • Legend Ammonia
  • Background Color Yellow
  • Standards IIAR #114
  • Legend Color Black, White, Sky Blue, Green
  • IIAR Abbreviation LSS
  • Physical State Vapor
  • Pressure Level Low
  • Fits Pipe O.D. 8" and Larger
  • Language English
  • Adhesive Yes
  • Character Height 3-1/2"
  • Average Outdoor Durability 8 to 10 yr.
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Marker Attachment Style Self-Adhesive

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list