PIPEMARKER STOCK IIAR PIPEMARKER ST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PIPEMARKER STOCK IIAR PIPEMARKER ST

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY90437
  • Mfr. Model # 90437
  • UNSPSC # 55121731
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Height 1-1/8"
  • Item Pipe Marker
  • Material Self-Adhesive Vinyl
  • Width 7"
  • IIAR Abbreviation RV
  • Physical State Vapor
  • Pressure Level High
  • Standards IIAR #114
  • Background Color Yellow
  • Legend Ammonia
  • Fits Pipe O.D. 1 - 2-1/2"
  • Legend Color Black, White, Sky Blue, Red
  • Adhesive Yes
  • Language English
  • Character Height 3/4"
  • Marker Attachment Style Self-Adhesive
  • Average Outdoor Durability 8 to 10 yr.
  • Indoor/Outdoor Usage Indoor/Outdoor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list