PIPEMARKER STOCK IIAR PIPEMARKER ST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PIPEMARKER STOCK IIAR PIPEMARKER ST

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY90418
  • Mfr. Model # 90418
  • UNSPSC # 55121731
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Width 14"
  • Legend Ammonia
  • Item Pipe Marker
  • Background Color Yellow
  • Standards IIAR #114
  • Height 2-1/4"
  • Material Self-Adhesive Vinyl
  • Legend Color Black, White, Orange, Sky Blue, Red
  • IIAR Abbreviation TSR
  • Physical State Liquid/Vapor
  • Pressure Level High
  • Fits Pipe O.D. 3 - 5"
  • Adhesive Yes
  • Language English
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Character Height 2"
  • Average Outdoor Durability 8 to 10 yr.
  • Marker Attachment Style Self-Adhesive

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list