Skip Content
PIPEMARKER STOCK IIAR PIPEMARKER ST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPEMARKER STOCK IIAR PIPEMARKER ST

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY90409
  • Mfr. Model # 90409
  • UNSPSC # 55121731
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Height 2-1/4"
  • Item Pipe Marker
  • Material Self-Adhesive Vinyl
  • Legend Ammonia
  • Width 14"
  • Standards IIAR #114
  • Background Color Yellow
  • IIAR Abbreviation HTRL
  • Physical State Liquid
  • Legend Color Black, White, Orange, Green
  • Fits Pipe O.D. 3 - 5"
  • Pressure Level Low
  • Adhesive Yes
  • Language English
  • Character Height 2"
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Marker Attachment Style Self-Adhesive
  • Average Outdoor Durability 8 to 10 yr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list