Skip Content
PIPEMARKER STOCK IIAR PIPEMARKER ST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPEMARKER STOCK IIAR PIPEMARKER ST

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY90406
  • Mfr. Model # 90406
  • UNSPSC # 55121731
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • Height 2-1/4"
  • Item Pipe Marker
  • Material Self-Adhesive Vinyl
  • Width 14"
  • Legend Ammonia
  • Standards IIAR #114
  • Background Color Yellow
  • Legend Color Black, White, Orange, Red
  • Pressure Level High
  • IIAR Abbreviation HPL
  • Physical State Liquid
  • Fits Pipe O.D. 3 - 5"
  • Adhesive Yes
  • Language English
  • Character Height 2"
  • Marker Attachment Style Self-Adhesive
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Average Outdoor Durability 8 to 10 yr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list