PIPEMARKER STOCK IIAR PIPEMARKER ST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PIPEMARKER STOCK IIAR PIPEMARKER ST

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY90405
  • Mfr. Model # 90405
  • UNSPSC # 55121731
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Height 2-1/4"
  • Width 14"
  • Item Pipe Marker
  • Material Self-Adhesive Vinyl
  • Legend Ammonia
  • Background Color Yellow
  • Physical State Vapor
  • Legend Color Black, White, Sky Blue, Red
  • Fits Pipe O.D. 3 - 5"
  • Pressure Level High
  • Standards IIAR #114
  • IIAR Abbreviation HGD
  • Adhesive Yes
  • Language English
  • Character Height 2"
  • Average Outdoor Durability 8 to 10 yr.
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Marker Attachment Style Self-Adhesive

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list