PIPEMARKER STOCK IIAR PIPEMARKER ST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PIPEMARKER STOCK IIAR PIPEMARKER ST

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY90403
  • Mfr. Model # 90403
  • UNSPSC # 55121731
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Height 2-1/4"
  • Width 14"
  • Item Pipe Marker
  • Material Self-Adhesive Vinyl
  • Legend Ammonia
  • Background Color Yellow
  • Legend Color Black, White, Sky Blue, Green
  • Standards IIAR #114
  • Physical State Vapor
  • Pressure Level Low
  • IIAR Abbreviation ES
  • Fits Pipe O.D. 3 - 5"
  • Adhesive Yes
  • Language English
  • Character Height 2"
  • Marker Attachment Style Self-Adhesive
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Average Outdoor Durability 8 to 10 yr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list