Skip Content
PIPEMARKER STOCK IIAR PIPEMARKER ST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPEMARKER STOCK IIAR PIPEMARKER ST

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY59940
  • Mfr. Model # 59940
  • UNSPSC # 55121731
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Height 4"
  • Item Pipe Marker
  • Material Polyester Over-Laminate on Fiberglass Plastic
  • Width 24"
  • Legend Ammonia
  • Background Color Yellow
  • Standards IIAR #114
  • Legend Color Black, White, Sky Blue, Red
  • IIAR Abbreviation (Blank)
  • Physical State Vapor
  • Pressure Level High
  • Fits Pipe O.D. 8" and Larger
  • Adhesive Yes
  • Language English
  • Character Height 3-1/2"
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Marker Attachment Style Snap-On
  • Laminated Yes
  • Average Outdoor Durability 5 to 8 yr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list