Skip Content
PIPEMARKER STOCK IIAR PIPEMARKER ST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPEMARKER STOCK IIAR PIPEMARKER ST

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY59937
  • Mfr. Model # 59937
  • UNSPSC # 55121731
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.3 lbs

Technical Specs

  • Height 4"
  • Item Pipe Marker
  • Material Polyester Over-Laminate on Fiberglass Plastic
  • Legend Ammonia
  • Width 24"
  • Background Color Yellow
  • Standards IIAR #114
  • IIAR Abbreviation TSR
  • Physical State Liquid/Vapor
  • Legend Color Black, White, Orange, Sky Blue, Red
  • Pressure Level High
  • Fits Pipe O.D. 8" and Larger
  • Adhesive Yes
  • Language English
  • Laminated Yes
  • Character Height 3-1/2"
  • Marker Attachment Style Snap-On
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Average Outdoor Durability 5 to 8 yr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list