Skip Content
PIPEMARKER STOCK IIAR PIPEMARKER ST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPEMARKER STOCK IIAR PIPEMARKER ST

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY59933
  • Mfr. Model # 59933
  • UNSPSC # 55121731
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Material Polyester Over-Laminate on Fiberglass Plastic
  • Item Pipe Marker
  • Height 4"
  • Width 24"
  • Legend Ammonia
  • Standards IIAR #114
  • Background Color Yellow
  • Legend Color Black, White, Orange, Green
  • Physical State Liquid
  • Pressure Level Low
  • IIAR Abbreviation LTRL
  • Fits Pipe O.D. 8" and Larger
  • Adhesive Yes
  • Language English
  • Character Height 3-1/2"
  • Marker Attachment Style Snap-On
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Laminated Yes
  • Average Outdoor Durability 5 to 8 yr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list