PIPEMARKER STOCK IIAR PIPEMARKER ST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PIPEMARKER STOCK IIAR PIPEMARKER ST

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY59932
  • Mfr. Model # 59932
  • UNSPSC # 55121731
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Height 4"
  • Material Polyester Over-Laminate on Fiberglass Plastic
  • Item Pipe Marker
  • Width 24"
  • Standards IIAR #114
  • Legend Ammonia
  • Background Color Yellow
  • Legend Color Black, White, Sky Blue, Green
  • IIAR Abbreviation LSS
  • Physical State Vapor
  • Fits Pipe O.D. 8" and Larger
  • Pressure Level Low
  • Adhesive Yes
  • Language English
  • Character Height 3-1/2"
  • Marker Attachment Style Snap-On
  • Laminated Yes
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Average Outdoor Durability 5 to 8 yr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list