!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PIPEMARKER STOCK IIAR PIPEMARKER ST

PIPEMARKER STOCK IIAR PIPEMARKER ST

BRADY

PIPEMARKER STOCK IIAR PIPEMARKER ST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PIPEMARKER STOCK IIAR PIPEMARKER ST

PIPEMARKER STOCK IIAR PIPEMARKER ST

BRADY

https://catalogue.grainger.ca/2023?hybris=true
  • Item # BDY59931
  • Mfr. Model # 59931
  • UNSPSC # 55121731
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Item Pipe Marker
  • IIAR System Abbreviation LIC
  • Pressure Level High
  • Legend Colour Black, White, Orange, Red
  • Material Polyester Over-Laminate on Fiberglass Plastic
  • Width 24"
  • Adhesive Yes
  • Character Height 3-1/2"
  • Laminated Yes
  • Legend Ammonia
  • Physical State Liquid
  • Fits Pipe O.D. 8" and Larger
  • Background Colour Yellow
  • Height 4"
  • Standards IIAR #114
  • Language English
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Marker Attachment Style Snap-On

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list