Skip Content
PIPEMARKER STOCK IIAR PIPEMARKER ST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPEMARKER STOCK IIAR PIPEMARKER ST

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY59930
  • Mfr. Model # 59930
  • UNSPSC # 55121731
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Item Pipe Marker
  • Material Polyester Over-Laminate on Fiberglass Plastic
  • Height 4"
  • Legend Ammonia
  • Width 24"
  • Background Color Yellow
  • Standards IIAR #114
  • IIAR Abbreviation HTS
  • Legend Color Black, White, Sky Blue, Green
  • Pressure Level Low
  • Physical State Vapor
  • Fits Pipe O.D. 8" and Larger
  • Adhesive Yes
  • Language English
  • Marker Attachment Style Snap-On
  • Character Height 3-1/2"
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Laminated Yes
  • Average Outdoor Durability 5 to 8 yr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list