Skip Content
PIPEMARKER STOCK IIAR PIPEMARKER ST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPEMARKER STOCK IIAR PIPEMARKER ST

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY59921
  • Mfr. Model # 59921
  • UNSPSC # 55121731
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Height 4"
  • Item Pipe Marker
  • Width 24"
  • Standards IIAR #114
  • Material Polyester Over-Laminate on Fiberglass Plastic
  • Background Color Yellow
  • Legend Color Black, White, Orange, Red, Green
  • Legend Ammonia
  • Physical State Liquid
  • Pressure Level High
  • Fits Pipe O.D. 8" and Larger
  • Adhesive Yes
  • Language English
  • IIAR Abbreviation DC
  • Character Height 3-1/2"
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Marker Attachment Style Snap-On
  • Laminated Yes
  • Average Outdoor Durability 5 to 8 yr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list