Skip Content
PIPEMARKER STOCK IIAR PIPEMARKER SI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPEMARKER STOCK IIAR PIPEMARKER SI

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY58017
  • Mfr. Model # 58017
  • UNSPSC # 55121731
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.11 lbs

Technical Specs

  • Height 26"
  • Item Pipe Marker
  • Width 12"
  • Legend Ammonia
  • Background Color Yellow
  • Standards IIAR #114
  • Material PVF Over-Laminated Polyester
  • Legend Color Black, White, Orange, Sky Blue, Green
  • IIAR Abbreviation EQ
  • Physical State Liquid/Vapor
  • Pressure Level Low
  • Fits Pipe O.D. 2" - 8"
  • Language English
  • Adhesive No
  • Character Height 1-1/4"
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Marker Attachment Style Wrap Around
  • Average Outdoor Durability 5 to 8 yr.
  • Laminated Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list