Skip Content
PIPEMARKER STOCK IIAR PIPEMARKER SI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPEMARKER STOCK IIAR PIPEMARKER SI

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY58003
  • Mfr. Model # 58003
  • UNSPSC # 55121731
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Height 9"
  • Material PVF Over-Laminated Polyester
  • Item Pipe Marker
  • Width 8"
  • Legend Ammonia
  • Background Color Yellow
  • Standards IIAR #114
  • Legend Color Black, White, Orange, Green
  • IIAR Abbreviation (Blank)
  • Pressure Level Low
  • Physical State Liquid
  • Fits Pipe O.D. 3/4 - 2-1/2"
  • Adhesive No
  • Language English
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Character Height 3/4"
  • Marker Attachment Style Wrap Around
  • Laminated Yes
  • Average Outdoor Durability 5 to 8 yr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list