PIPEMARKER STOCK IIAR PIPEMARKER SI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PIPEMARKER STOCK IIAR PIPEMARKER SI

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY57989
  • Mfr. Model # 57989
  • UNSPSC # 55121731
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Pipe Marker
  • Material PVF Over-Laminated Polyester
  • Height 26"
  • Width 12"
  • Legend Ammonia
  • Standards IIAR #114
  • Background Color Yellow
  • Legend Color Black, White, Orange, Green
  • IIAR Abbreviation HTRL
  • Physical State Liquid
  • Pressure Level Low
  • Fits Pipe O.D. 2" - 8"
  • Adhesive No
  • Language English
  • Character Height 1-1/4"
  • Marker Attachment Style Wrap Around
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Laminated Yes
  • Average Outdoor Durability 5 to 8 yr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list