Skip Content
PIPEMARKER STOCK IIAR PIPEMARKER SI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPEMARKER STOCK IIAR PIPEMARKER SI

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY57976
  • Mfr. Model # 57976
  • UNSPSC # 55121731
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Height 9"
  • Item Pipe Marker
  • Material PVF Over-Laminated Polyester
  • Legend Ammonia
  • Width 8"
  • Standards IIAR #114
  • Background Color Yellow
  • IIAR Abbreviation LTS
  • Physical State Vapor
  • Legend Color Black, White, Sky Blue, Green
  • Fits Pipe O.D. 3/4 - 2-1/2"
  • Pressure Level Low
  • Language English
  • Adhesive No
  • Character Height 3/4"
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Marker Attachment Style Wrap Around
  • Average Outdoor Durability 5 to 8 yr.
  • Laminated Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list