Skip Content
PIPEMARKER STOCK IIAR PIPEMARKER SI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPEMARKER STOCK IIAR PIPEMARKER SI

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY57972
  • Mfr. Model # 57972
  • UNSPSC # 55121731
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Height 9"
  • Item Pipe Marker
  • Width 8"
  • Material PVF Over-Laminated Polyester
  • Legend Ammonia
  • Standards IIAR #114
  • Background Color Yellow
  • IIAR Abbreviation LIC
  • Physical State Liquid
  • Legend Color Black, White, Orange, Red
  • Pressure Level High
  • Fits Pipe O.D. 3/4 - 2-1/2"
  • Adhesive No
  • Language English
  • Character Height 3/4"
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Marker Attachment Style Wrap Around
  • Laminated Yes
  • Average Outdoor Durability 5 to 8 yr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list