PIPEMARKER STOCK IIAR PIPEMARKER SI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PIPEMARKER STOCK IIAR PIPEMARKER SI

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY57964
  • Mfr. Model # 57964
  • UNSPSC # 55121731
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Height 9"
  • Width 8"
  • Legend Ammonia
  • Material PVF Over-Laminated Polyester
  • Standards IIAR #114
  • Background Color Yellow
  • Legend Color Black, White, Sky Blue, Red
  • Item Pipe Marker
  • IIAR Abbreviation HG
  • Physical State Vapor
  • Pressure Level High
  • Fits Pipe O.D. 3/4 - 2-1/2"
  • Language English
  • Adhesive No
  • Character Height 3/4"
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Marker Attachment Style Wrap Around
  • Laminated Yes
  • Average Outdoor Durability 5 to 8 yr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list