Skip Content
PIPEMARKER STOCK IIAR PIPEMARKER SI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPEMARKER STOCK IIAR PIPEMARKER SI

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY57963
  • Mfr. Model # 57963
  • UNSPSC # 55121731
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Height 9"
  • Material PVF Over-Laminated Polyester
  • Item Pipe Marker
  • Legend Ammonia
  • Width 8"
  • IIAR Abbreviation ES
  • Physical State Vapor
  • Standards IIAR #114
  • Background Color Yellow
  • Legend Color Black, White, Sky Blue, Green
  • Fits Pipe O.D. 3/4 - 2-1/2"
  • Pressure Level Low
  • Adhesive No
  • Language English
  • Character Height 3/4"
  • Marker Attachment Style Wrap Around
  • Laminated Yes
  • Average Outdoor Durability 5 to 8 yr.
  • Indoor/Outdoor Usage Indoor/Outdoor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list