PIPEMARKER SPRINKLER WATER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PIPEMARKER SPRINKLER WATER

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY4128G
  • Mfr. Model # 4128-G
  • UNSPSC # 55121731
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Height 10"
  • Material Printed Plastic Sheet
  • Width 10"
  • Item Pipe Marker
  • Legend Sprinkler Water
  • Standards ASME (ANSI)
  • Markers per Card 1
  • Fits Pipe O.D. 8 - 9-7/8"
  • Legend Color White
  • Legend Alpha Range P - S
  • Background Color Red
  • Marker Attachment Style Strap-On
  • Language English
  • Character Height 2-1/2"
  • Indoor/Outdoor Usage Indoor/Outdoor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list