Skip Content
PIPEMARKER SPRINKLER WATER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPEMARKER SPRINKLER WATER

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY15593
  • Mfr. Model # 15593
  • UNSPSC # 55121731
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.55 lbs

Technical Specs

  • Material Pressure Sensitive Vinyl
  • Height 12"
  • Width 12"
  • Item Pipe Marker
  • Legend Sprinkler Water
  • Background Color Red
  • Legend Color White
  • Legend Alpha Range P - S
  • Marker Attachment Style Snap-On
  • Standards ANSI A13.1-2007
  • Operating Temp. Range -0.4 Degrees F
  • Language English
  • Roll Length 30 ft.
  • Self-Adhesive Yes
  • Indoor/Outdoor Usage Indoor/Outdoor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list