Skip Content
PIPEMARKER SPRINKLER FIRE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPEMARKER SPRINKLER FIRE

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY4127A
  • Mfr. Model # 4127A
  • UNSPSC # 55121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Material Coiled Printed Plastic Sheet
  • Height 11/16"
  • Item Pipe Marker
  • Legend Sprinkler Fire
  • Width 11/16"
  • Standards ASME (ANSI)
  • Background Color Red
  • Legend Color White
  • Legend Alpha Range P - S
  • Fits Pipe O.D. 3/4 - 1-3/8"
  • Marker Attachment Style Snap-On
  • Language English
  • Character Height 1/2"
  • Indoor/Outdoor Usage Indoor/Outdoor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list