Skip Content
PIPEMARKER SNG GR/WH ARRO 3IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPEMARKER SNG GR/WH ARRO 3IN

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY76503
  • Mfr. Model # 76503
  • UNSPSC # 55121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Height 2-1/4"
  • Item Pipe Marker
  • Width 7"
  • Material Pressure Sensitive Vinyl
  • Background Color Green
  • Markers per Card 2
  • Legend Arrow - Single
  • Legend Color White
  • Legend Alpha Range A - C
  • Fits Pipe O.D. 3 - 6"
  • Marker Attachment Style Self-Adhesive
  • Operating Temp. Range 0 Degrees F
  • Standards ANSI A13.1-2007
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Self-Adhesive Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list