Skip Content
PIPEMARKER SEWAGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPEMARKER SEWAGE

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY7258-1HV
  • Mfr. Model # 7258-1HV
  • UNSPSC # 55121731
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Width 24"
  • Item Pipe Marker
  • Material Pressure Sensitive Vinyl
  • Markers per Card 1
  • Legend Sewage
  • Background Color Yellow
  • Standards ASME (ANSI) A13.1
  • Height 4"
  • Legend Alpha Range P - S
  • Fits Pipe O.D. 8" and Larger
  • Legend Color Black
  • Marker Attachment Style Self-Adhesive
  • Operating Temp. Range 0 Degrees F
  • Language English
  • Character Height 3-1/2"
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Self-Adhesive Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list