PIPEMARKER SECONDARY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PIPEMARKER SECONDARY

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY7255-1HV
  • Mfr. Model # 7255-1HV
  • UNSPSC # 55121731
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Height 4"
  • Item Pipe Marker
  • Legend Secondary
  • Material Pressure Sensitive Vinyl
  • Width 24"
  • Markers per Card 1
  • Background Color Green
  • Standards ASME (ANSI) A13.1
  • Legend Color White
  • Fits Pipe O.D. 8" and Larger
  • Marker Attachment Style Self-Adhesive
  • Legend Alpha Range P - S
  • Language English
  • Operating Temp. Range 0 Degrees F
  • Character Height 3-1/2"
  • Self-Adhesive Yes
  • Indoor/Outdoor Usage Indoor/Outdoor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list