Skip Content
PIPEMARKER SANITARY SEWER BLACK/YEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPEMARKER SANITARY SEWER BLACK/YEL

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY41474
  • Mfr. Model # 41474
  • UNSPSC # 55121731
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.65 lbs

Technical Specs

  • Item Pipe Marker
  • Height 8"
  • Material Pressure Sensitive Vinyl
  • Width 8"
  • Legend Sanitary Sewer
  • Background Color Yellow
  • Legend Color Black
  • Legend Alpha Range P - S
  • Marker Attachment Style Snap-On
  • Language English
  • Operating Temp. Range 0 Degrees F
  • Standards ANSI A13.1-2007
  • Roll Length 30 ft.
  • Self-Adhesive Yes
  • Indoor/Outdoor Usage Indoor/Outdoor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list