PIPEMARKER SANITARY DRAIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PIPEMARKER SANITARY DRAIN

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY4122G
  • Mfr. Model # 4122-G
  • UNSPSC # 55121731
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Height 10"
  • Item Pipe Marker
  • Width 10"
  • Material Printed Plastic Sheet
  • Legend Sanitary Drain
  • Markers per Card 1
  • Standards ASME (ANSI)
  • Legend Color White
  • Background Color Green
  • Fits Pipe O.D. 8 - 9-7/8"
  • Legend Alpha Range P - S
  • Marker Attachment Style Strap-On
  • Language English
  • Character Height 2-1/2"
  • Indoor/Outdoor Usage Indoor/Outdoor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list