Skip Content
PIPEMARKER SANITARY DRAIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPEMARKER SANITARY DRAIN

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY4122A
  • Mfr. Model # 4122A
  • UNSPSC # 55121731
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • Height 13/16"
  • Item Pipe Marker
  • Material Coiled Printed Plastic Sheet
  • Width 13/16"
  • Legend Sanitary Drain
  • Standards ASME (ANSI)
  • Legend Color White
  • Background Color Green
  • Legend Alpha Range P - S
  • Fits Pipe O.D. 3/4 - 1-3/8"
  • Marker Attachment Style Snap-On
  • Language English
  • Character Height 1/2"
  • Indoor/Outdoor Usage Indoor/Outdoor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list