Skip Content
PIPEMARKER REFRIGERANT SUCTION close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPEMARKER REFRIGERANT SUCTION

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY4118C
  • Mfr. Model # 4118C
  • UNSPSC # 55121731
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Material Coiled Printed Plastic Sheet
  • Legend Refrigerant Suction
  • Item Pipe Marker
  • Background Color Yellow
  • Standards ASME (ANSI)
  • Legend Color Black
  • Fits Pipe O.D. 2-1/2" - 3-7/8"
  • Marker Attachment Style Snap-On
  • Legend Alpha Range P - S
  • Height 2"
  • Width 2"
  • Language English
  • Character Height 1-1/4"
  • Indoor/Outdoor Usage Indoor/Outdoor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list