Skip Content
PIPEMARKER RED ARROW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPEMARKER RED ARROW

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY93394
  • Mfr. Model # 93394
  • UNSPSC # 55121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Width 12"
  • Height 4"
  • Item Pipe Marker
  • Legend Arrow - Single
  • Markers per Card 2
  • Standards ISO9001
  • Material Pressure Sensitive Vinyl
  • Background Color Red
  • Legend Color White
  • Legend Alpha Range A - C
  • Fits Pipe O.D. 6" and Larger
  • Marker Attachment Style Self-Adhesive
  • Operating Temp. Range 0 Degrees F
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Self-Adhesive Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list