Skip Content
PIPEMARKER RAIN WATER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPEMARKER RAIN WATER

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY4115G
  • Mfr. Model # 4115G
  • UNSPSC # 55121731
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Item Pipe Marker
  • Material Printed Plastic Sheet
  • Legend Rain Water
  • Legend Color White
  • Background Color Green
  • Standards ASME (ANSI)
  • Legend Alpha Range P - S
  • Fits Pipe O.D. 8 - 9-7/8"
  • Marker Attachment Style Strap-On
  • Height 10"
  • Width 10"
  • Language English
  • Character Height 2-1/2"
  • Indoor/Outdoor Usage Indoor/Outdoor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list