Skip Content
PIPEMARKER PROCESS WATER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPEMARKER PROCESS WATER

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY4113H
  • Mfr. Model # 4113H
  • UNSPSC # 55121731
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.51 lbs

Technical Specs

  • Material Printed Plastic Sheet
  • Height 9-5/16"
  • Item Pipe Marker
  • Width 9-5/16"
  • Legend Process Water
  • Markers per Card 1
  • Standards ASME (ANSI)
  • Background Color Green
  • Legend Alpha Range P - S
  • Fits Pipe O.D. 10 - 15"
  • Legend Color White
  • Marker Attachment Style Strap-On
  • Language English
  • Character Height 3-1/2"
  • Indoor/Outdoor Usage Indoor/Outdoor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list