Skip Content
PIPEMARKER PLANT WATER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPEMARKER PLANT WATER

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY7213-1HV
  • Mfr. Model # 7213-1HV
  • UNSPSC # 55121731
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Technical Specs

  • Item Pipe Marker
  • Height 4"
  • Legend Plant Water
  • Width 24"
  • Markers per Card 1
  • Background Color Green
  • Legend Color White
  • Standards ASME (ANSI) A13.1
  • Material Pressure Sensitive Vinyl
  • Fits Pipe O.D. 8" and Larger
  • Legend Alpha Range P - S
  • Marker Attachment Style Self-Adhesive
  • Operating Temp. Range 0 Degrees F
  • Character Height 3-1/2"
  • Language English
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Self-Adhesive Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list