Skip Content
PIPEMARKER PLANT WATER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPEMARKER PLANT WATER

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY7213-1
  • Mfr. Model # 7213-1
  • UNSPSC # 55121731
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Material Pressure Sensitive Vinyl
  • Item Pipe Marker
  • Markers per Card 1
  • Legend Plant Water
  • Standards ASME (ANSI) A13.1
  • Width 14"
  • Height 2-1/4"
  • Background Color Green
  • Legend Color White
  • Fits Pipe O.D. 2-1/2 - 7-7/8"
  • Legend Alpha Range P - S
  • Marker Attachment Style Self-Adhesive
  • Character Height 2"
  • Language English
  • Operating Temp. Range 0 Degrees F
  • Self-Adhesive Yes
  • Indoor/Outdoor Usage Indoor/Outdoor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list