Skip Content
PIPEMARKER PBT YELLOW 1IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPEMARKER PBT YELLOW 1IN

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY36301
  • Mfr. Model # 36301
  • UNSPSC # 31201524
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • Colour Yellow
  • Item Banding Tape
  • Length 90 ft.
  • Material Vinyl
  • Width 1"
  • Standards ASME, B-946
  • Pattern No Pattern
  • Thickness 0.004"
  • Reusable No
  • Operating Temp. Range -40 Degrees F - 180 Degrees F
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Background Color Yellow
  • Arrows Per Roll 0

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list