PIPEMARKER PBT RED 1IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PIPEMARKER PBT RED 1IN

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY36302
  • Mfr. Model # 36302
  • UNSPSC # 31201524
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Length 90 ft.
  • Colour Red
  • Item Banding Tape
  • Standards ASME, B-946
  • Width 1"
  • Material Vinyl
  • Pattern No Pattern
  • Operating Temp. Range -40 Degrees F - 180 Degrees F
  • Thickness 0.004"
  • Reusable No
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Background Color Red
  • Arrows Per Roll 0

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list