Skip Content
PIPEMARKER PBT GREEN 1IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPEMARKER PBT GREEN 1IN

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY36304
  • Mfr. Model # 36304
  • UNSPSC # 31201524
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • Item Banding Tape
  • Colour Green
  • Length 90 ft.
  • Material Vinyl
  • Width 1"
  • Standards ASME, B-946
  • Pattern No Pattern
  • Thickness 0.004"
  • Operating Temp. Range -40 Degrees F - 180 Degrees F
  • Reusable No
  • Background Color Green
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Arrows Per Roll 0

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list